ARP90042197 - Cover - 1004931BCH MTR SKT RS101 Eaton RL Front As

Eaton

  • $45.89 (Each)
  • $45.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ARP90042197
Manufacturer
Eaton
Manufacturer's Part Number
ARP90042197
Description
Cover - 1004931BCH MTR SKT RS101 Eaton RL Front As
Eaton Meter Socket Cover
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685895253 / 00786685895253
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.89 (Each)
Resources
Descriptions
Description
COVER - 1004931BCH MTR SKT RS101 EATON RL FRONT AS
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
extra long description
ETN ARP90042197 Eaton meter socket
Product Type
Eaton Meter Socket Cover
Long Description
Eaton meter socket cover
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
12.5000 IN X 8.6300 IN X 4.3800 IN
Manufacturer Information
Manufacturers Part Number
ARP90042197
Brand
Eaton
GTIN
00786685895253
UPC
786685895253
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for ARP90042197.

* All prices subject to change.