CHRB9N9NKGSX - Pop TF RL 6CKT 100A Main 20/20/20

Eaton

  • $3704.73 (Each)
  • $3,704.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHRB9N9NKGSX
Manufacturer
Eaton
Manufacturer's Part Number
CHRB9N9NKGSX
Description
Pop TF RL 6CKT 100A Main 20/20/20
Eaton Pedestal Mount Metered, Top, Surface, Circuits: 4, Weather-Resist and Tamper Resist Center and Left Receptacle, Weather Resist Right Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: Nema 6-20R2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689647032 / 00786689647032
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,704.73 (Each)
Resources
Attachments
 
 
CHRB9N9NKGSX - Specification Sheet
Images
 
 
CHRB9N9NKGSX - Large Image
 
CHRB9N9NKGSX - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9
Height
30
Depth
6.5
Descriptions
Description
POP TF RL 6CKT 100A MAIN 20/20/20
Long Description
Eaton pedestal mount metered, Top, Surface, Circuits: 4, Weather-resist and tamper resist center and left receptacle, weather resist right receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 5-20R2GFI WR TR, Right: NEMA 6-20R2
Product Type
Pop TF RL 6CKT 100A Main 20/20/20
extra long description
ETN CHRB9N9NKGSX POP TF RL 6CKT 100
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Additional Information
dimensions
6.5000 IN X 9.0000 IN X 30.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHRB9N9NKGSX
GTIN
00786689647032
UPC
786689647032
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat