CHSPT1MICR0 - Singleph- UL1449 3RD Edition- Type 1 SPD. SCCR 200

Eaton

  • $436.23 (Each)
  • $436.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHSPT1MICR0
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT1MICRO
Description
Singleph- UL1449 3RD Edition- Type 1 SPD. SCCR 200
SPD CHSP Service Entrance Surge Protection, Type 1, 36KA One Time Surge Current Rating
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436845 / 00786685436845
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$436.23 (Each)
Resources
Images
 
 
CHSPT1MICR0 - Small Image
 
CHSPT1MICR0 - Large Image
 
CHSPT1MICR0 - Large Image
 
CHSPT1MICR0 - Large Image
Attachments
 
 
CHSPT1MICR0 - Specification Sheet
Brochures
 
 
CHSPT1MICR0 - Brochure
Tech Bulletins
 
 
CHSPT1MICR0 - Tech Bulletin
Other Links
 
 
CHSPT1MICR0 - Other
 
CHSPT1MICR0 - Other
 
CHSPT1MICR0 - Other
 
CHSPT1MICR0 - Other
Features
Phase
1
Descriptions
Description
SINGLEPH- UL1449 3RD EDITION- TYPE 1 SPD. SCCR 200
Product Type
1PH UL1449 3RD Ed Type 1 SPD. SCCR 200ka
extra long description
ETN CHSPT1MICRO 1PH UL1449 3RD ED T
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
SPD CHSP Service Entrance Surge Protection, Type 1, 36kA one time surge current rating
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSPT1MICRO
GTIN
00786685436845
UPC
786685436845
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Circuit breaker surge protective device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.