CSRFPG - Filler Plate Pon 200A CSR Main Gray

Eaton

  • $42.99 (Each)
  • $42.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CSRFPG
Manufacturer
Eaton
Manufacturer's Part Number
CSRFPG
Description
Filler Plate Pon 200A CSR Main Gray
Eaton Pon Accessories - Filler Plate, Filler Plate, 200 A, Gray
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054007 / 00786689054007
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.99 (Each)
Resources
Images
 
 
CSRFPG - Small Image
 
CSRFPG - Large Image
 
CSRFPG - Large Image
 
CSRFPG - Large Image
 
CSRFPG - Video
Attachments
 
 
CSRFPG - Specification Sheet
Brochures
 
 
CSRFPG - Brochure
Other Links
 
 
CSRFPG - Other
 
CSRFPG - Other
 
CSRFPG - Other
Features
amperage rating
200
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Long Description
Eaton PON Accessories - Filler Plate,Filler plate,200 A,Gray
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
Filler Plate 200A CSR Main (Gray)
Description
FILLER PLATE PON 200A CSR MAIN GRAY
extra long description
ETN CSRFPG Filler Plate 200A CSR ma
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSRFPG
GTIN
00786689054007
UPC
786689054007
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
LOADCENTER ACCESSORIES
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer
You must have an account to view stock levels

* All prices subject to change.

false