UFHTRS223ACH - 200A MTR 4-Term Horn Bypass Solid Top Ug Side-Wire

Eaton

  • $292.68 (Each)
  • $292.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UFHTRS223ACH
Manufacturer
Eaton
Manufacturer's Part Number
UFHTRS223ACH
Description
200A MTR 4-Term Horn Bypass Solid Top Ug Side-Wire
Eaton Meter Socket, 1-Pos Resi Service, 200A, Under, Solid Top, #6-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, Barrel Lock With Guard Provisions, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, Side-Wired, 3-Wire, Ringless, 600 Vac
Slang Terms

Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116016174 / 00782116016174
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.68 (Each)
Resources
Images
 
 
UFHTRS223ACH - Small Image
 
UFHTRS223ACH - Large Image
 
UFHTRS223ACH - Large Image
 
UFHTRS223ACH - Large Image
 
UFHTRS223ACH - Large Image
 
UFHTRS223ACH - Large Image
Attachments
 
 
UFHTRS223ACH - Specification Sheet
Brochures
 
 
UFHTRS223ACH - Brochure
Other Links
 
 
UFHTRS223ACH - Other
 
UFHTRS223ACH - Other
 
UFHTRS223ACH - Other
 
UFHTRS223ACH - Other
 
UFHTRS223ACH - Other
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Ug, Horn BP
extra long description
ETN UFHTRS223ACH MtrSkt,200A,Ringle
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, Barrel lock with guard provisions, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 3-wire, Ringless, 600 Vac
Special Features
Barrel lock provisions
Description
200A MTR 4-TERM HORN BYPASS SOLID TOP UG SIDE-WIRE
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UFHTRS223ACH
GTIN
00782116016174
UPC
782116016174
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for UFHTRS223ACH.

* All prices subject to change.