APSWS232 - 4' 2 Lamp Strip Light 32W 120-2

Metalux

  • $75.98 (Each)
  • $75.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APSWS232
Manufacturer
Metalux
Manufacturer's Part Number
APSWS232
Description
4' 2 Lamp Strip Light 32W 120-2
Tandem Strip, T8 Bulb Shape, 49.375 In Length, 4.75 In Width, 2.25 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083622412 / 00080083622412
Weight per unit
5.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.98 (Each)
Resources
Images
 
 
APSWS232 - Large Image
 
APSWS232 - Large Image
Attachments
 
 
APSWS232 - Specification Sheet
Other Links
 
 
APSWS232 - Other
Features
Voltage Rating
120/277 V ac
Lamp Wattage
32 W
Number of Lamps
2
Ballast Type
Electronic
amperage rating
0.231 (at 277V)
Wattage
64W
Lamp Type
T8
Material, Color, and Finish
Housing Material
Narrow Steel
Dimensions and Weight
Width
4.75 in
Height
2.25 in
Size
49.375 IN Length 4.75 IN Width 2.25 IN Height
Length
49.375 in
Descriptions
Product Type
Tandem Strip
extra long description
CLS APS-WS232 ALLPRO STRIPS, 4' 2L
Long Description
Tandem Strip, T8 Bulb Shape, 49.375 in Length, 4.75 in Width, 2.25 in Height, 120/277 V ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 lb/EA
Short Description
Tandem Strip, T8, 120/277 VAC, 32W, 2 Lamp
Special Features
Narrow steel construction
Description
4' 2 LAMP STRIP LIGHT 32W 120-2
Additional Information
bulb shape
T8
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APSWS232
sub brand
APS-NS Series
GTIN
00080083622412
UPC
080083622412
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights
Packaging
Weight
5.55 lb/EA
Weight per each
5.55
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds