I5454HT5UPLL5 - W/Lamps/Uplight, High Temp Ballast, 5000K Lamps

Metalux

  • $203.92 (Each)
  • $203.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
I5454HT5UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
I5454HT5-UPL-L5
Description
W/Lamps/Uplight, High Temp Ballast, 5000K Lamps
Slang Terms

Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
623961832376 / 00623961832376
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.92 (Each)
Resources
Images
 
 
I5454HT5UPLL5 - Small Image
 
I5454HT5UPLL5 - Large Image
 
I5454HT5UPLL5 - Large Image
Attachments
 
 
I5454HT5UPLL5 - Specification Sheet
 
I5454HT5UPLL5 - Specification Sheet
Brochures
 
 
I5454HT5UPLL5 - Brochure
Other Links
 
 
I5454HT5UPLL5 - Other
 
I5454HT5UPLL5 - Other
Features
Voltage Rating
120/277@50/60Hz
Ballast Type
Electronic Ballast
Number of Lamps
4
amperage rating
827m
Lamp Type
T5
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
I5-454T5-Unv-L5850-EHT1-Upl-U
Description
W/LAMPS/UPLIGHT, HIGH TEMP BALLAST, 5000K LAMPS
extra long description
ETNCL I5454HT5-UPL-L5 I5-454T5-UNV-
Special Features
Specification-grade, full-body housing end plates and socket tracks
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
I5454HT5-UPL-L5
sub brand
F-Bay I5 Series
GTIN
00623961832376
UPC
623961832376
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.