XT0RFLDKNC - Knuckle Mount Kit

Lumark

  • $89.52 (Each)
  • $89.52 (Each)

  • $1,074.24 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0RFLDKNC
Manufacturer
Lumark
Manufacturer's Part Number
XT0RFLDKNC
Description
Knuckle Mount Kit
Led Floodlight Kit, Copper Material, 2.5 In Length, 5.75 In Width, 7.25 In Height, 1.35 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
080083619115 / 00080083619115
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.52 (Each)
Standard Packaging
$1,074.24 (Per 12)
Resources
Images
 
 
XT0RFLDKNC - Large Image
 
XT0RFLDKNC - Large Image
 
XT0RFLDKNC - Video
Other Links
 
 
XT0RFLDKNC - Other
 
XT0RFLDKNC - Other
Attachments
 
 
XT0RFLDKNC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Length
2.5 in
Width
5.75 in
Height
7.25 in
Size
2.5 IN Length 5.75 IN Width 7.25 IN Height
Descriptions
Product Type
Knuckle Mount Kit
Description
KNUCKLE MOUNT KIT
Long Description
LED Floodlight Kit, Copper Material, 2.5 in Length, 5.75 in Width, 7.25 in Height, 1.35 lb
Features
The patented Lumark Crosstour(TM) Floodlight Kit easily attaches to the Crosstour LED Wall Pack luminaire. The floodlight kit converts 12W, 18W, 26W, and 38W Crosstour wall mount luminaires into floodlighting luminaires suitable for ground or wall mount applications. Crosstour LED offers seamless architectural style with super bright energy efficient LEDs. The low-profile, rugged construction of the easy to install knuckle or trunnion base along with stainless steel hardware, visors and impact guards make
Short Description
LED Floodlight Kit, Copper, Lighting
extra long description
CLS XTORFLD-KNC LUMARK XTOR, KNUCKL
Special Features
Universal, knuckle (KNC) or trunnion (TRN) floodlighting kit
Construction
N/A
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 CT;12 PK
media
Yes
Fixture Type
Mounting Kit
Manufacturer Information
Manufacturers Part Number
XT0RFLDKNC
Brand
LUMARK
sub brand
Crosstour(TM)
GTIN
00080083619115
UPC
080083619115
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.35 lb
Weight per each
1.35
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;3G Vibration Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat