56922612 - 300 Awg Simpull Head 12" Pulling Device

Copper

  • $31.25 (Per Foot)
  • $31.25 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
56922612
Manufacturer
Copper
Manufacturer's Part Number
56922612
Description
300 Awg Simpull Head 12" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888830 / 00032886888830
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.25 (Per Foot)
Resources
Images
 
 
56922612 - Large Image
 
56922612 - Small Image
Attachments
 
 
56922612 - Specification Sheet
Other Links
 
 
56922612 - Other
 
56922612 - Other
Descriptions
Description
300 AWG SIMPULL HEAD 12" PULLING DEVICE
Product Type
300 Awg Simpull Head 12" Pulling Device
extra long description
SWC 56922612 300 AWG SIMPULL HEAD 1
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56922612
GTIN
00032886888830
UPC
032886888830
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
You must have an account to view stock levels

* All prices subject to change.