20DC - 4" ZN PLT Locknut

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
20DC
Manufacturer
Eaton
Manufacturer's Part Number
20DC
Description
4" ZN PLT Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Zinc Die Cast, 4"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277004008 / 00662277004008
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20DC - Small Image
 
20DC - Large Image
Attachments
 
 
20DC - Specification Sheet
Tech Bulletins
 
 
20DC - Tech Bulletin
Descriptions
Description
4" ZN PLT LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 4"
Product Type
4 Zinc Die Cast Locknut
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
CRS-H 20DC 4 ZINC DIE CAST LOCKNUT
Additional Information
dimensions
3.3300 IN X 2.3900 IN X 1.1000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
20DC
GTIN
00662277004008
UPC
662277004008
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.