662US - 1" STL Coupling

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
662US
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
662US
Description
1" STL Coupling
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277027274 / 00662277027274
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
662US - Brochure
Images
 
 
662US - Small Image
 
662US - Large Image
Attachments
 
 
662US - Specification Sheet
Other Links
 
 
662US - Other
 
662US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Electroplated Steel
Descriptions
Product Type
1 Emt CMP CPL Usa
Description
1" STL COUPLING
Special Features
Concrete Tight
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
662US
GTIN
00662277027274
UPC
662277027274
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
20
Uses, Certifications, and Standards
Application
EMT Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 662US.
Jump To:

Similar Items

Similar items are close alternatives to 662US, though they may not be 100% alike.

Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 8-1/4 In Length, 0.30 LB
  • Our Part #: 662
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 662
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($50.25) · 100 ($201.00) ·
662 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.01

Each

QTY:
Each
Add
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 9/100 LB/Ea
  • Our Part #: EC762US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EC762US
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($124.21) ·
EC762US - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.21

Each

QTY:
Each
Add
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Len...
  • Our Part #: 6100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6100S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($87.12) · 100 ($435.61) ·
6100S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.36

Each

QTY:
Each
Add
Emt Couplings, Etp Compression, Series: 6000US, Material: Steel/Zinc Plated, Tra...
  • Our Part #: 6100US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6100US
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($563.51) · 100 ($2,817.57) ·
6100US - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.18

Each

QTY:
Each
Add
Compression Coupling, 1 In Trade Size, Zinc Plated, 1.934 In Length, 0.25 LB/Ea
  • Our Part #: TK113A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TK113A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($180.51) · 100 ($722.03) ·
TK113A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 662US but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6100US Appleton Electric 00687855050321
262US Bridgeport Fittings n/a
662US Eaton Crouse-Hinds 00662277027274
2924US Raco 00050169570449
TK113US Thomas & Betts 00785991050622
EC762US American Fittings 00662364017829
MEC-762 Madison Electric 00784297541148
6100S O-Z Gedney 00687855867097
TK-113-A Thomas & Betts 00785991025446

* All prices subject to change.

Begin Live Chat