666RT - 2-1/2" RT Emt Comp Coupling

Eaton

  • $60.07 (Each)
  • $60.07 (Each)

  • $120.14 (Per 2)

  • $6,007.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
666RT
Manufacturer
Eaton
Manufacturer's Part Number
666RT
Description
2-1/2" RT Emt Comp Coupling
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004529 / 00784564004529
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.07 (Each)
Carton
$120.14 (Per 2)
Resources
Tech Bulletins
 
 
666RT - Tech Bulletin
Attachments
 
 
666RT - Specification Sheet
Images
 
 
666RT - Large Image
 
666RT - Large Image
 
666RT - Large Image
 
666RT - Large Image
Other Links
 
 
666RT - Other
 
666RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
2-1/2" RT EMT COMP COUPLING
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 1.88 lb/EA
Short Description
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 1.88 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 666RT 2 1/2 EMT CMP CPL RAI
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
4.5600 IN X 3.3400 IN X 1.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
666RT
GTIN
00784564004529
UPC
784564004529
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
2
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat