LTB3890 - 3/8" 90D LT Conn

Eaton

  • $10.69 (Each)
  • $10.69 (Each)

  • $267.16 (Per 25)

  • $1,068.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LTB3890
Manufacturer
Eaton
Manufacturer's Part Number
LTB3890
Description
3/8" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3/8"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564910387 / 00784564910387
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Carton
$267.16 (Per 25)
Resources
Images
 
 
LTB3890 - Small Image
 
LTB3890 - Large Image
Attachments
 
 
LTB3890 - Specification Sheet
Tech Bulletins
 
 
LTB3890 - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3/8 LT 90 Degree Conn Insulated
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
3/8" 90D LT CONN
extra long description
MIDWEST LTB3890 3/8 LT 90 DEGREE CO
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 3/8"
Additional Information
dimensions
1.8100 IN X 1.1300 IN X 1.8100 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB3890
GTIN
00784564910387
UPC
784564910387
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.31
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.79
You must have an account to view stock levels
These alternate items can be purchased instead of LTB3890.
Jump To:

Cross Referenced

These items are similar to LTB3890 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-9038 Appleton Electric 00781381681551
LT9038A Arlington 00018997329318
469-SLTI Bridgeport Fittings 00781747044693
LTB3890 Eaton Crouse-Hinds 00784564910387
LTBK3890 Eaton Crouse-Hinds 00784564000057
SL9038I LH Dottie 00781002667353
LTC-3890 Garvin Industries n/a
86903B Halex 00051411869038
H03891 Hubbell Wiring Device-Kellems 00783585035413
K03891 Killark 00783936991191
MLTI90-38 Orbit Industries 00835243032132
4Q-938T O-Z Gedney 00783126618501
4Q938TG O-Z Gedney n/a
RT-90-38AS Producto Electric Corp. 00785244294001
3541 Raco n/a
3541RAC Raco 00050169035412
H03891 Raco n/a
LTMI90038 Raco n/a
3541 RAC Raco n/a
5351 Thomas & Betts 00786210053516
LT-990 Thomas & Betts n/a
LT-990 Thomas & Betts Conduit n/a
490S Topaz 00751338147904

* All prices subject to change.