U57 - 1-1/2" U FM7 Conduit Body

Eaton

  • $135.91 (Each)
  • $135.91 (Each)

  • $271.82 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
U57
Manufacturer
Eaton
Manufacturer's Part Number
U57
Description
1-1/2" U FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 1-1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276465824 / 00662276465824
Weight per unit
6.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.91 (Each)
Standard Packaging
$271.82 (Per 2)
Resources
Images
 
 
U57 - Small Image
 
U57 - Large Image
Attachments
 
 
U57 - Specification Sheet
Tech Bulletins
 
 
U57 - Tech Bulletin
Other Links
 
 
U57 - Other
Features
connection
Rigid Thread
Material, Color, and Finish
Finish
Aluminum Acrylic Paint
Color
Gray
Dimensions and Weight
Hub Size
1-1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, U shape, 1-1/2"
Special Features
Sweeping Bend Radius, Angled Cover
Description
1-1/2" U FM7 CONDUIT BODY
Product Type
1-1/2 U Form 7 THRD Rigid Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H U57 1-1/2 U FORM 7 THRD RIGID
Additional Information
dimensions
15.1300 IN X 2.8800 IN X 7.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662276465824
UPC
662276465824
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
6.15
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Rigid Conduit
standard
UL514B
You must have an account to view stock levels

* All prices subject to change.

false