22253000 - Thinwall Emt Factory

Phoenix

  • $119.64 (Each)
  • $119.64 (Each)

  • $11,964.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
22253000
Manufacturer
Phoenix
Manufacturer's Part Number
22253000
Description
Thinwall Emt Factory
Conduit Pipe 22253000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 22 In, Dimension C: 9-1/8 In, C/Us Ul Listed, Csa Certified
Slang Terms

Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification
Emt to Emt Pulling Elbows
UNSPSC
N/A
UPC/GTIN
782172020382 / 00782172020382
Weight per unit
5.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.64 (Each)
Carton
$119.64 (Each)
Resources
Images
 
 
22253000 - Small Image
 
22253000 - Large Image
MSDS Sheets
 
 
22253000 - MSDS Sheet
Features
Material
Galvanized Steel
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 Cond 45 Elbow Emt
Description
THINWALL EMT FACTORY
Long Description
Conduit Pipe 22253000 Phoenix 45 DEG Conduit Elbow, Steel, Galvanized, 3 IN, 13 IN Bend Radius, Dimension B: 22 IN, Dimension C: 9-1/8 IN, C/US UL Listed, CSA Certified
Additional Information
Bend Angle
37373
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22253000
sub brand
Phoenix
GTIN
00782172020382
UPC
782172020382
Taxonomies, Classifications, and Categories
Type
Conduit Elbow
Packaging
Weight per each
5.27
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified
You must have an account to view stock levels

* All prices subject to change.