DW1592 - 5/8" X 16" Wood Boring Bit

Dewalt

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
DW1592
Manufacturer
Dewalt
Manufacturer's Part Number
DW1592
Description
5/8" X 16" Wood Boring Bit
5/8IN X 16IN Spade Bit
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111500 - Cutting and crimping and punching tools
UPC/GTIN
028877475776 / 00028877475776
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DW1592 - Small Image
 
DW1592 - Large Image
Attachments
 
 
DW1592 - Specification Sheet
Descriptions
Product Type
Wood Boring Bit
extra long description
HEAVY DUTY TYPE; 16 INCH OVERALL LENGTH; 5/8 INCH MAX. BORE DIAMETER; HEX, BALL GROOVE SHANK TYPE; 1/4 INCH SHANK SIZE; HEAT TREATED PROCESS; SHANK TYPE HEX; PACKAGING QUANTITY 1
Long Description
5/8IN X 16IN SPADE BIT
Manufacturer Information
Brand
DEWALT
Manufacturers Part Number
DW1592
GTIN
00028877475776
UPC
028877475776
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.28
Carton
1
You must have an account to view stock levels

* All prices subject to change.