DICPCHCFR48 - 48" Frost Channel Cover Chromapath

Diode Led

  • $9.45 (Each)
  • $9.45 (Each)

  • $94.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICPCHCFR48
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHC-FR48
Description
48" Frost Channel Cover Chromapath
Channel Cover, Frosted, 48 In. - 1 Cover
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333003165 / 00848333003165
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Standard Packaging
$94.50 (Per 10)
Resources
Images
 
 
DICPCHCFR48 - Small Image
 
DICPCHCFR48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Chrome, Pol. Nckl.
Descriptions
Product Type
Channel Cover
Description
48" FROST CHANNEL COVER CHROMAPATH
Long Description
Channel Cover, Frosted, 48 in. - 1 Cover
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-CPCHC-FR48
GTIN
00848333003165
UPC
848333003165
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat