1460 - 1/4'' X 600' Yellow Polypropylene Pull Rope

LH Dottie

  • $78.12 (Each)
  • $78.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1460
Manufacturer
LH Dottie
Manufacturer's Part Number
1460
Description
1/4'' X 600' Yellow Polypropylene Pull Rope
Pull Rope, 1/4 In X 600 FT Cable Size, 113 LB. Load, Light Weight and Strong Construction, Polypropylene, 1130 LB. Tensile Strength, Yellow
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613121 / 00781002613121
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.12 (Each)
Resources
Images
 
 
1460 - Small Image
 
1460 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Description
1/4'' X 600' YELLOW POLYPROPYLENE PULL ROPE
Long Description
Pull Rope, 1/4 IN x 600 FT cable size, 113 lb. load, Light Weight and Strong construction, Polypropylene, 1130 lb. tensile strength, Yellow
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
Product Type
1/4 X 600' Pull Rope - Polypropylene - Yellow
extra long description
DOTTIE 1460 1/4 X 600' Pull Rope -
Additional Information
Cable Size
1/4 IN x 600 FT
load
113
Tensile Strength
1130
Manufacturer Information
Manufacturers Part Number
1460
Brand
LH DOTTIE
GTIN
00781002613121
UPC
781002613121
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Rope
Packaging
Weight per each
6.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat