MT104 - 5/16'' X 4'' Magnetic Nut Driver

LH Dottie

  • $23.65 (Each)
  • $23.65 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MT104
Manufacturer
LH Dottie
Manufacturer's Part Number
MT104
Description
5/16'' X 4'' Magnetic Nut Driver
Magnetic Hex Tool, 5/16 In Bit Size, 1/4 In Shank Diameter, 4 In Overall Length, 0.11 LB
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177425 / 00781002177425
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.65 (Each)
Resources
Images
 
 
MT104 - Small Image
 
MT104 - Large Image
 
MT104 - Large Image
Attachments
 
 
MT104 - Specification Sheet
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Magnetic Hex Tool
Long Description
Magnetic Hex Tool, 5/16 in Bit Size, 1/4 in Shank Diameter, 4 in Overall Length, 0.11 lb
Short Description
Magnetic Hex Tool, 5/16 in, 1/4 in Shank, 6" Length
extra long description
DOTTIE MT104 5/16 X 4" Magnetic Hex
Description
5/16'' X 4'' MAGNETIC NUT DRIVER
Special Features
Features: Magnetic
Additional Information
Bit Size
5/16 in
Shank Diameter
1/4 in
package quantity
10 Master CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MT104
GTIN
00781002177425
UPC
781002177425
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight
0.11 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Multi-Purpose
You must have an account to view stock levels

* All prices subject to change.