PH400B - 4'' Conduit Hanger W/Hex Nut/Bolt

LH Dottie

  • $6.81 (Each)
  • $6.81 (Each)

  • $170.18 (Per 25)

  • $680.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH400B
Manufacturer
LH Dottie
Manufacturer's Part Number
PH400B
Description
4'' Conduit Hanger W/Hex Nut/Bolt
Conduit Hanger, 16 Ga Thickness, Steel Material, Zinc Plated Finish, 4 In. Pipe Size, 1/4-20 X 2 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781002283386 / 00781002283386
Weight per unit
0.416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$170.18 (Per 25)
Resources
Images
 
 
PH400B - Small Image
 
PH400B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
16
Size
4 IN Pipe
Descriptions
Description
4'' CONDUIT HANGER W/HEX NUT/BOLT
Long Description
Conduit Hanger, 16 GA thickness, Steel material, Zinc Plated Finish, 4 in. pipe size, 1/4-20 x 2 in. bolt size
Special Features
Assembled with 1/4-20 X 2 IN combo round head screws and hex nuts
Product Type
4" Conduit Hangers With Bolts
extra long description
DOTTIE PH400B 4" Conduit Hangers wi
Additional Information
Number of Holes
1
Bolt Size
1/4-20 x 2
Pipe Size
4
Manufacturer Information
Manufacturers Part Number
PH400B
Brand
LH DOTTIE
GTIN
00781002283386
UPC
781002283386
Taxonomies, Classifications, and Categories
Type
CONDUIT HANGER
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.416
Carton
25
Uses, Certifications, and Standards
Application
Used for Supporting Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat