QS3630LS - 3/16'' X 30' Lite Stick W/Eye/Hook

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
QS3630LS
Manufacturer
LH Dottie
Manufacturer's Part Number
QS3630LS
Description
3/16'' X 30' Lite Stick W/Eye/Hook
Quick Stick Rod, Pulling Eye and Hook Mounting, High Strength Low Weight Construction, Fiberglass Material, 3/16 In. Diameter, 30 FT. Length, Lite Stick
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Fasteners
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002231349 / 00781002231349
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QS3630LS - Small Image
 
QS3630LS - Large Image
Brochures
 
 
QS3630LS - Brochure
Other Links
 
 
QS3630LS - Other
Features
Material
Fiberglass
Dimensions and Weight
Diameter
3/16
Length
30
Descriptions
Description
3/16'' X 30' LITE STICK W/EYE/HOOK
Long Description
Quick Stick Rod, Pulling Eye and Hook mounting, High Strength Low Weight construction, Fiberglass material, 3/16 in. diameter, 30 ft. length, Lite Stick
Special Features
Features: Quick Sticks will Flex up to 90¦ Without Breaking, Made from High Strength, Low Weight Fiberglass Material, Lite Sticks "Glow" in The Dark for Better Visibility During Use, Caution Always Wear Eye Protection
Construction
High Strength Low Weight
Product Type
3/16" X 30' Five 3/16" X 6' Lite Stick Rods W - Eyes
extra long description
DOTTIE QS3630LS 3/16" X 30' Five 3/
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
QS3630LS
GTIN
00781002231349
UPC
781002231349
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Quick Stick Rod
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Plenum
Mounting
Pulling Eye Mount, Hook Mount
You must have an account to view stock levels

* All prices subject to change.