1A4006344P - MC 4P M-Attch STR PG13.5

Brad

  • $35.27 (Each)
  • $35.27 (Each)

  • $881.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1A4006344P
Manufacturer
Brad
Manufacturer's Part Number
1A4006-34
Description
MC 4P M-Attch STR PG13.5
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With External Threads
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725531894 / 00781725531894
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Standard Packaging
$881.75 (Per 25)
Resources
Images
 
 
1A4006344P - Large Image
 
1A4006344P - Large Image
Attachments
 
 
1A4006344P - Specification Sheet
Other Links
 
 
1A4006344P - Other
Features
amperage rating
10
Voltage Rating
600V AC/DC
connection
External Thread
Descriptions
Product Type
MC 4P M-Attch STR-PG13.5
Description
MC 4P M-ATTCH STR PG13.5
extra long description
MOLE 1A4006-34 MC 4P M-ATTCH STR-PG
Long Description
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with External Threads
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A4006-34
GTIN
00781725531894
UPC
781725531894
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Field Attachable Connector
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
IP67
You must have an account to view stock levels

* All prices subject to change.