1R4004A20A120 - MC 4P FR 12IN 16/1 PVC

Brad

  • $27.95 (Each)
  • $27.95 (Each)

  • $335.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1R4004A20A120
Manufacturer
Brad
Manufacturer's Part Number
1R4004A20A120
Description
MC 4P FR 12IN 16/1 PVC
Mini-Change® A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 Awg Leads, 0.305M (1.0') Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725531276 / 00781725531276
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.95 (Each)
Standard Packaging
$335.40 (Per 12)
Resources
Images
 
 
1R4004A20A120 - Large Image
Attachments
 
 
1R4004A20A120 - Specification Sheet
Other Links
 
 
1R4004A20A120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10.0
connection
External Thread
Voltage Rating
600V AC/DC
Dimensions and Weight
Size
0.305m
Descriptions
Product Type
MC 4P FR 12IN 16/1 PVC
extra long description
MOLE 1R4004A20A120 MC 4P FR 12IN 16
Description
MC 4P FR 12IN 16/1 PVC
Long Description
Mini-Change® A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0') Length
Additional Information
orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1R4004A20A120
GTIN
00781725531276
UPC
781725531276
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended (pigtail)
Packaging
Weight per each
0.122
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
6
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat