1951PS - Low Voltage 4" Shower Trim

Halo

  • $114.20 (Each)
  • $114.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1951PS
Manufacturer
Halo
Manufacturer's Part Number
1951PS
Description
Low Voltage 4" Shower Trim
4" Trim Lensed Showerlight White Trim, Clear Specular Splay Reflector, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
622697464974 / 00622697464974
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.20 (Each)
Resources
Images
 
 
1951PS - Large Image
 
1951PS - Large Image
Attachments
 
 
1951PS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
6.5 IN Length 6.5 IN Width 3.0 IN Height
Descriptions
Product Type
4" TRM LNS SHWR WH, CL SP Sply RFLT, MR16
Description
LOW VOLTAGE 4" SHOWER TRIM
extra long description
CLS 1951PS 4" TRM LNS SHWR WH, CL S
Long Description
4" Trim Lensed Showerlight White Trim, Clear Specular Splay Reflector, MR16
Special Features
Wet location listed for use as a shower light
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1951PS
GTIN
00622697464974
UPC
622697464974
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
Wet Locations Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat