FTS20CB - Led Twin Head Security Flood 3-5K Bronze

Halo Outdoor

  • $160.33 (Each)
  • $160.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTS20CB
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTS20CB
Description
Led Twin Head Security Flood 3-5K Bronze
Smart Bluetooth Led Flood Light, Adjustable CCT (3000K-5000K), Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083810475 / 00080083810475
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.33 (Each)
Resources
Images
 
 
FTS20CB - Large Image
 
FTS20CB - Large Image
Attachments
 
 
FTS20CB - Specification Sheet
Other Links
 
 
FTS20CB - Other
 
FTS20CB - Other
 
FTS20CB - Other
Brochures
 
 
FTS20CB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.0823 at 277V
Voltage Rating
120-277V
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.625 IN Length 6.813 IN Width 7.313 IN Height
Descriptions
Description
LED TWIN HEAD SECURITY FLOOD 3-5K BRONZE
Product Type
Twin Led Flood, Connected, BZ
extra long description
CLS FTS20CB TWIN LED FLOOD, CONNECT
Special Features
No Bridge/Internet Needed-wireless control via HALO Home Bluetooth Mesh
Long Description
Smart Bluetooth LED Flood Light, Adjustable CCT (3000K-5000K), Bronze
Manufacturer Information
Brand
Utility
Manufacturers Part Number
FTS20CB
GTIN
00080083810475
UPC
080083810475
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat