LT460WH6927R - *Discontinued* 7.9W 4" Led Rtro TRM 27K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

  • $39.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT460WH6927R
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6927R
Description
*Discontinued* 7.9W 4" Led Rtro TRM 27K
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083762958 / 00080083762958
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$39.96 (Per 4)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Features
amperage rating
0.065A
Voltage Rating
120
Wattage
7.5W
Lamp Type
integrated LED
Descriptions
Product Type
4" Led Retrofit WHT BFFL 90CRI 2700K Ret
Description
7.9W 4" LED RTRO TRM 27K
extra long description
ETNCL LT460WH6927R 4" LED RETROFIT
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Manufacturers Part Number
LT460WH6927R
Brand
HALO
sub brand
LT4 LED 4" All-Purpose Baffle Trim Downlight
GTIN
00080083762958
UPC
080083762958
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed 1598 Luminaire;UL/cULus Listed - Wet Location;UL/cULus Listed - Damp Location
You must have an account to view stock levels

* All prices subject to change.