ML5609940 - 4000K Led Module Insert

Halo

  • $124.55 (Each)
  • $124.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML5609940
Manufacturer
Halo
Manufacturer's Part Number
ML5609940
Description
4000K Led Module Insert
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083631186 / 00080083631186
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.55 (Each)
Resources
Images
 
 
ML5609940 - Large Image
 
ML5609940 - Large Image
 
ML5609940 - Small Image
 
ML5609940 - Large Image
 
ML5609940 - Large Image
 
ML5609940 - Large Image
 
ML5609940 - Large Image
 
ML5609940 - Large Image
 
ML5609940 - Large Image
Attachments
 
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
 
ML5609940 - Specification Sheet
Brochures
 
 
ML5609940 - Brochure
 
ML5609940 - Brochure
 
ML5609940 - Brochure
 
ML5609940 - Brochure
 
ML5609940 - Brochure
Other Links
 
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
 
ML5609940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Cooper Halo
amperage rating
Lighting
Material, Color, and Finish
Style
Open Office, Retail
Color
Cooper Halo
Descriptions
Description
4000K LED MODULE INSERT
Product Type
ML56 DL Engine, 900LM, 90CRI, 4000K.C&I
extra long description
ETNCL ML5609940 ML56 DL ENGINE, 90
Special Features
Cooper Halo
Long Description
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL ENGINE, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|CooperLighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|HALO - COOPER LIGHTING ML5609940|Halo ML5609940
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
ML5609940
sub brand
Open Office, Retail
GTIN
00080083631186
UPC
080083631186
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
ML56 LED Module
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat