RE6125WB - 6" FC White BFL, White SF Ring

Halo

  • $11.77 (Each)
  • $11.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RE6125WB
Manufacturer
Halo
Manufacturer's Part Number
RE-6125WB
Description
6" FC White BFL, White SF Ring
6" Full Cone White Baffle, White Self-Flange Ring.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083754465 / 00080083754465
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Resources
Images
 
 
RE6125WB - Small Image
 
RE6125WB - Large Image
Attachments
 
 
RE6125WB - Specification Sheet
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.625 IN Length 3.125 IN Width 8.938 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" WH Full Baffle, WH SF Ot Ring
Description
6" FC WHITE BFL, WHITE SF RING
extra long description
CLS RE-6125WB 6" WH FULL BAFFLE, WH
Long Description
6" Full Cone White Baffle, White Self-Flange Ring.
Special Features
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RE-6125WB
GTIN
00080083754465
UPC
080083754465
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cULus Listed;Airtite
You must have an account to view stock levels

* All prices subject to change.