RL4TRMWH - 4' Paintable Snap On Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
RL4TRMWH
Manufacturer
Halo
Manufacturer's Part Number
RL4TRMWH
Description
4' Paintable Snap On Trim
4-Inch Overlay, Matte White, Splay
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083728435 / 00080083728435
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RL4TRMWH - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RL4TRMWH - Large Image
Attachments
 
 
RL4TRMWH - Specification Sheet
Brochures
 
 
RL4TRMWH - Brochure
Other Links
 
 
RL4TRMWH - Other
 
RL4TRMWH - Other
 
RL4TRMWH - Other
 
RL4TRMWH - Other
Features
Material
Plastic
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
1.2 IN Length 5.5 IN Width 5.5 IN Height
Diameter
4 INCH
Descriptions
extra long description
CLS RL4TRMWH 4" PRIME TRIM RING
Description
4' PAINTABLE SNAP ON TRIM
Long Description
4-inch overlay, Matte White, Splay
Special Features
ENERGY STAR® certified
Construction
N/A
Product Type
4" Prime Trim Ring
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4TRMWH
GTIN
00080083728435
UPC
080083728435
Taxonomies, Classifications, and Categories
Type
RL4 LED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
You must have an account to view stock levels

* All prices subject to change.