SNF115LTS120VU - 1 Lamp, 18" Strip, Low Trigger Start Ballast, T12

Metalux

  • $62.85 (Each)
  • $62.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SNF115LTS120VU
Manufacturer
Metalux
Manufacturer's Part Number
SNF-115-LTS-120V-U
Description
1 Lamp, 18" Strip, Low Trigger Start Ballast, T12
Narrostriplite, Commercial;Industrial;Retail and Residential;Size-Restricted Architectural Application, Iron Phosphate Finish, 2-11/16 In;68 MM Height, Cold Rolled Steel Housing Material, 18 In Length, 1 Ea Package Quantity, T12 Shape, Channel/Wireway Cover Secured With Quarter-Turn Fasteners;End Plate Quickly Converts to Snap-In Channel Connector;Groove For Tong Hanger Special Features, Cul Listed;Ul Listed, Energy Star(R) Sub Brand, 120 V Voltage Rating, 15 W Wattage, 12 LB Weight
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519842 / 00080083519842
Weight per unit
3.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.85 (Each)
Resources
Images
 
 
SNF115LTS120VU - Large Image
 
SNF115LTS120VU - Small Image
 
SNF115LTS120VU - Large Image
 
SNF115LTS120VU - Large Image
Specifications Sheets
 
 
SNF115LTS120VU - Specification Sheet
Attachments
 
 
SNF115LTS120VU - Specification Sheet
Features
Shape
T12
Wattage
15 W
Voltage Rating
120 V
amperage rating
0.054 (at 277)
Material
Steel
Lamp Type
T12
Material, Color, and Finish
Finish
Iron Phosphate
Housing Material
Cold rolled steel
Dimensions and Weight
Length
18 in
Height
2-11/16 in;68 mm
Size
18.813 IN Length 3.75 IN Width 2.375 IN Height
Descriptions
Description
1 LAMP, 18" STRIP, LOW TRIGGER START BALLAST, T12
Product Type
NarroStriplite
Long Description
NarroStriplite, Commercial;Industrial;Retail and Residential;Size-Restricted Architectural Application, Iron Phosphate Finish, 2-11/16 in;68 mm Height, Cold Rolled Steel Housing Material, 18 in Length, 1 EA Package Quantity, T12 Shape, Channel/Wireway Cover Secured With Quarter-Turn Fasteners;End Plate Quickly Converts To Snap-In Channel Connector;Groove For Tong Hanger Special Features, cUL Listed;UL Listed, ENERGY STAR(R) Sub Brand, 120 V Voltage Rating, 15 W Wattage, 12 lb Weight
Features
The SNF Series is a functional and multi-purpose narrostrip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SNF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SNF Series can be installed using various mounting methods and numerous options and accessories are available. The small size of the SNF m
Short Description
NarroStriplite, 15 W, 120 V, 1 EA
Special Features
Groove For Tong Hanger;End Plate Quickly Converts To Snap-In Channel Connector;Channel/Wireway Cover Secured With Quarter-Turn Fasteners
extra long description
CLS SNF-115-LTS-120V-U SNF-115-LTS-
Additional Information
Standards Met
UL Listed;cUL Listed
package quantity
1 EA
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SNF-115-LTS-120V-U
sub brand
ENERGY STAR(R)
GTIN
00080083519842
UPC
080083519842
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
12 lb
Weight per each
3.5999
Carton
1
Uses, Certifications, and Standards
Application
Size-Restricted Architectural;Commercial;Industrial;Retail and Residential
Mounting
Ceiling mount
You must have an account to view stock levels
These alternate items can be purchased instead of SNF115LTS120VU.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SNF115LTS120VU.

1 Lamp, 18" Strip, Low Trigger Start Ballast, T12
  • Our Part #: SNF115LTS120VU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.85)
SNF115LTS120VU - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for SNF115LTS120VU.

* All prices subject to change.