QBGFT1015 - Type QB 5MA GF BRKR 15A /1 Pole 120/240V 10kaic

Eaton

  • $240.75 (Each)
  • $240.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBGFT1015
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1015
Description
Type QB 5MA GF BRKR 15A /1 Pole 120/240V 10kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
Slang Terms

Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130953 / 00786680130953
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.75 (Each)
Resources
Images
 
 
QBGFT1015 - Small Image
 
QBGFT1015 - Large Image
Attachments
 
 
QBGFT1015 - Specification Sheet
Brochures
 
 
QBGFT1015 - Brochure
Other Links
 
 
QBGFT1015 - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE QB 5MA GF BRKR 15A /1 POLE 120/240V 10KAIC
Product Type
QB, 5MA GF 15A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1015 QB, 5MA GF 15A /1 POL
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT1015
GTIN
00786680130953
UPC
786680130953
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.

false