2064LA - Wallplate 4G Decorator Thermoset Mid La

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.52 (Per 10)

  • $152.60 (Per 50)

  • $305.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2064LA
Manufacturer
Eaton
Manufacturer's Part Number
2064LA-BOX
Description
Wallplate 4G Decorator Thermoset Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582578 / 00032664582578
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.52 (Per 10)
Standard Packaging
$152.60 (Per 50)
Resources
Images
 
 
2064LA - Small Image
 
2064LA - Large Image
 
2064LA - Video
Attachments
 
 
2064LA - Specification Sheet
Brochures
 
 
2064LA - Brochure
Other Links
 
 
2064LA - Other
Descriptions
Product Type
Wallplate 4G Decorator Thermoset Mid La
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2064LA-BOX Wallplate 4G Decorat
Description
WALLPLATE 4G DECORATOR THERMOSET MID LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2064LA-BOX
GTIN
00032664582578
UPC
032664582578
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds