2141WB0X - Wallplate 3G Toggle Thermoset STD WH

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $31.02 (Per 15)

  • $206.79 (Per 100)

  • $372.22 (Per 180)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2141WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2141W-BOX
Description
Wallplate 3G Toggle Thermoset STD WH
Wall Plate, 3 Gang, 6.37 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664316401 / 00032664316401
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$31.02 (Per 15)
Standard Packaging
$372.22 (Per 180)
Resources
Images
 
 
2141WB0X - Small Image
 
2141WB0X - Large Image
 
2141WB0X - Large Image
 
2141WB0X - Video
Attachments
 
 
2141WB0X - Specification Sheet
Brochures
 
 
2141WB0X - Brochure
Other Links
 
 
2141WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Finish
Screwless
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 6.37 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White, Screwless
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, Switch, 3 Gang, 6.37 in W x4.5 in H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2141W-BOX Wallplate 3G Toggle T
Description
WALLPLATE 3G TOGGLE THERMOSET STD WH
Additional Information
Mounting Type
Wall Mount
dimensions
6.37 in (W) x 4.5 in (H)
for use with
Old Work Outlet Boxes
package quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2141W-BOX
GTIN
00032664316401
UPC
032664316401
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.14
Carton
15
Package
180
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial;Industrial;Residential
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat