5269NHGC - Conn HG 15A 125V 2P3W STR Autogrip BW

Eaton

  • $25.10 (Each)
  • $25.10 (Each)

  • $251.00 (Per 10)

  • $2,510.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5269NHGC
Manufacturer
Eaton
Manufacturer's Part Number
5269NHG
Description
Conn HG 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
040893120256 / 00040893120256
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.10 (Each)
Carton
$251.00 (Per 10)
Standard Packaging
$2,510.00 (Per 100)
Resources
Images
 
 
5269NHGC - Small Image
 
5269NHGC - Large Image
Attachments
 
 
5269NHGC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
Nylon
Material, Color, and Finish
Color
BLACK, WHITE
Descriptions
Product Type
Straight Blade Connector
extra long description
POLARIZED TYPE; NYLON MATERIAL; BLACK, WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL (CANADA AND US), UL 498, CSA C22.2, FS WC 596F APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); CHEMICAL RESISTANT, IMPACT RESISTANT; 0.3 TO 0.66 INCH CORD SIZE; TEMPERATURE RATING -40 TO 75 DEG C
Description
CONN HG 15A 125V 2P3W STR AUTOGRIP BW
Long Description
STRAIGHT BLADE CONNECTOR, POLARIZED TYPE; NYLON MATERIAL; BLACK, WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL (CANADA AND US), UL 498, CSA C22.2, FS WC 596F APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
Temperature Rating -40 to 75 Deg C
Additional Information
Cord Size
0.3 to 0.66 Inch
Grade
HOSPITAL
Ground Type
GROUNDING
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5269NHG
GTIN
00040893120256
UPC
040893120256
Taxonomies, Classifications, and Categories
Type
POLARIZED
Category Description
Industrial cord connectors
Packaging
Weight per each
2
Carton
10
Package
100
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL (Canada and US), UL 498, CSA C22.2, FS WC 596F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat