736W - Recp Duplex 15A 125V 2P2W STR WH

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $71.80 (Per 10)

  • $718.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
736W
Manufacturer
Eaton
Manufacturer's Part Number
736W-BOX
Description
Recp Duplex 15A 125V 2P2W STR WH
00032664166204|0032664|032664166204|03266416620|16620|736W SP L|736WSPL|736W-SP-L|Recp Duplex 15A 125V 2P2W STR WH|Arrow Hart - Cooper Wiring Devices 736W SP L|Arrow Hart - Cooper Wiring Devices 736WSPL|Arrow Hart - Cooper Wiring Devices 736W-SP-L|Cooper Wiring Devices 736W SP L|Cooper Wiring Devices 736WSPL|Cooper Wiring Devices 736W-SP-L|Cooperwiring 736W SP L|Cooperwiring 736WSPL|Cooperwiring 736W-SP-L|Eagle 736W SP L|Eagle 736WSPL|Eagle 736W-SP-L|Eaton 736W SP L|Eaton 736WSPL|Eaton 736W-SP-L|Eaton Wiri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664166204 / 00032664166204
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$71.80 (Per 10)
Standard Packaging
$718.00 (Per 100)
Resources
Images
 
 
736W - Small Image
 
736W - Large Image
 
736W - Large Image
Attachments
 
 
736W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
extra long description
EWD 736W-SP-L Recp Duplex 15A 125V
Product Type
Recp Duplex 15A 125V 2P2W STR WH
Description
RECP DUPLEX 15A 125V 2P2W STR WH
Special Features
Surface mount & power receptacles
Long Description
00032664166204|0032664|032664166204|03266416620|16620|736W SP L|736WSPL|736W-SP-L|Recp Duplex 15A 125V 2P2W Str WH|ARROW HART - COOPER WIRING DEVICES 736W SP L|ARROW HART - COOPER WIRING DEVICES 736WSPL|ARROW HART - COOPER WIRING DEVICES 736W-SP-L|COOPER WIRING DEVICES 736W SP L|COOPER WIRING DEVICES 736WSPL|COOPER WIRING DEVICES 736W-SP-L|CooperWiring 736W SP L|CooperWiring 736WSPL|CooperWiring 736W-SP-L|EAGLE 736W SP L|EAGLE 736WSPL|EAGLE 736W-SP-L|EATON 736W SP L|EATON 736WSPL|EATON 736W-SP-L|Eaton Wiri
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
736W-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664166204
UPC
032664166204
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
SURF MUNT & PWR RECEP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat