Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Quick Specs
-
- Catalog Number
-
L1620PW
Vendor Code EWD
- Manufacturer
- Eaton
- Manufacturer's Part Number
- L1620PW
- Description
-
Plug WT 20A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
- Slang Terms
-
Suggest a New Term
- Categories
-
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
Mark as Incorrect
Suggest a New Category
- Classification
-
Nema Rated Turnlok Plugs, Connectors, & Recepticles
- UNSPSC
-
39121403 - Locking plug
- UPC/GTIN
-
040893642062 / 00040893642062
- Weight per unit
-
1.025 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$55.20 (Each)
- Standard Packaging
-
$552.00 (Per 10)
- Resources
-
- Images
-
-
-
L1620PW
- Small Image
-
-
L1620PW
- Large Image
-
-
L1620PW
- Large Image
-
-
L1620PW
- Large Image
-
-
L1620PW
- Large Image
-
-
L1620PW
- Video
- Attachments
-
-
-
L1620PW
- Specification Sheet
- Other Links
-
-
-
L1620PW
- Other
-
-
L1620PW
- Other
Suggest Substitute Item
Edit Mode: Please login to suggest improvements for this item.
Close
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- Current Rating
-
20 A
- Number of Wires
-
4
- Material
-
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
- Terminal Type
-
Screw
- Wire Size
-
#18 to #10 AWG
- Material, Color, and Finish
-
- Color
-
Yellow (Handle)
- Dimensions and Weight
-
- Diameter
-
2.49 in;0.36 to 0.84 in (Cord)
- Length
-
5.42 in
- Descriptions
-
- Product Type
-
Locking Device Connector
- extra long description
-
EWD L1620PW Plug WT 20A 480V 3PH 3P
- Description
-
PLUG WT 20A 480V 3PH 3P4W H/L YL
- Long Description
-
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb
- Features
-
Hart-Lock Industrial Specification Grade Locking Devices - Watertight Plug & Connector 20A, 3Ø 480V NEMA L16-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s Hart-Lock devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
- Short Description
-
20 A, 480 V, Locking Device Connector, Yellow (Handle), 3 PH
- Special Features
-
Watertight;Wiring Type Back Wire;3 Phase
- Additional Information
-
- Minimum Operating Temperature
-
-40 °C
- Maximum Operating Temperature
-
+75 °C
- package quantity
-
1 CT;10 PK
- Standards Met
-
cULus Listed;NAFTA Compliant;RoHS Compliant
- Made in USA
-
yes
- media
-
Yes
- dimensions
-
6.7500 IN X 4.2500 IN X 4.0000 IN
- Manufacturer Information
-
- Brand
-
COOPER WIRING DEVICES
- Manufacturers Part Number
-
L1620PW
- GTIN
-
00040893642062
- UPC
-
040893642062
- Taxonomies, Classifications, and Categories
-
- Category Description
-
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
- Type
-
Watertight
- Packaging
-
- Weight
-
1 lb
- Weight per each
-
1.025
- Carton
-
1
- Package
-
10
- Uses, Certifications, and Standards
-
- Application
-
Industrial
- standard
-
cULus Listed,RoHS Compliant
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Similar Items
Similar items are close alternatives to L1620PW, though they may not be 100% alike.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Cross Referenced
These items are similar to L1620PW but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
L1620PW |
Eaton Wiring Devices |
00040893642062 |
2324-PW6P |
Ericson |
00782862825020 |
HBL26W76 |
Hubbell Wiring Device-Kellems |
00783585131641 |
26W76 |
Leviton |
00078477968512 |
26W76 |
Woodhead |
00786788712150 |
26W76H |
Hubbell Wiring Device-Kellems |
n/a |
2324-PW |
Ericson |
n/a |
Jump To:
Accessories
These accessories can make L1620PW more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement L1620PW, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.