PJ226B - Wallplate 3G 2TOGGLE/Deco Poly Mid BR

Eaton

  • $1.86 (Each)
  • $1.86 (Each)

  • $186.00 (Per 100)

  • $279.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PJ226B
Manufacturer
Eaton
Manufacturer's Part Number
PJ226B
Description
Wallplate 3G 2TOGGLE/Deco Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579431 / 00032664579431
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Standard Packaging
$279.00 (Per 150)
Resources
Images
 
 
PJ226B - Small Image
 
PJ226B - Large Image
 
PJ226B - Video
Attachments
 
 
PJ226B - Specification Sheet
Descriptions
Product Type
Wallplate 3G 2TOGGLE/Deco Poly Mid BR
extra long description
EWD PJ226B Wallplate 3G 2Toggle/Dec
Description
WALLPLATE 3G 2TOGGLE/DECO POLY MID BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Brown, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ226B
GTIN
00032664579431
UPC
032664579431
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.117
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
There were no add-on items found for PJ226B.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds