SGF15AM - Gfci ST Duplex 15A 125V Mid Wallplate Al

Eaton

  • $28.08 (Each)
  • $28.08 (Each)

  • $280.80 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SGF15AM
Manufacturer
Eaton
Manufacturer's Part Number
SGF15A-M
Description
Gfci ST Duplex 15A 125V Mid Wallplate Al
Eaton Ground Fault Circuit Interrupter Receptacle, Mid-Size, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742262 / 00032664742262
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.08 (Each)
Standard Packaging
$280.80 (Per 10)
Resources
Images
 
 
SGF15AM - Small Image
 
SGF15AM - Large Image
 
SGF15AM - Large Image
 
SGF15AM - Large Image
 
SGF15AM - Video
Attachments
 
 
SGF15AM - Specification Sheet
Other Links
 
 
SGF15AM - Other
 
SGF15AM - Other
 
SGF15AM - Other
Features
Voltage Rating
125V
amperage rating
15A
Poles
Two-pole
Descriptions
Product Type
Gfci ST Duplex 15A 125V Mid WLPLT Al
Long Description
Eaton ground fault circuit interrupter receptacle, Mid-size, 15A, 125V, Back wire and side wire, GFCI, Almond, Brass, Receptacle, PVC, 5-15R, Two-pole, three-wire, grounding
Special Features
Mid-size
extra long description
EWD SGF15A-M GFCI ST Duplex 15A 125
Description
GFCI ST DUPLEX 15A 125V MID WALLPLATE AL
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
1.7240 IN X 3.1390 IN X 4.9010 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGF15A-M
GTIN
00032664742262
UPC
032664742262
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with SGF15AM.
Jump To:

Accessories

These accessories can make SGF15AM more useful, versatile, or visually appealing.

Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP513
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP513
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($222.39) ·
TP513 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$444.78

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 26 LB/Ea
  • Our Part #: TP511
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP511
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($382.72) ·
TP511 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$765.43

Per 100

QTY:
Each
Add
Eaton Crouse-Hinds Series Utility Box Cover, Steel, For Gfci Device
  • Our Part #: TP613
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP613
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 100 ($211.76) ·
TP613 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$211.76

Per 100

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement SGF15AM, providing enhanced or expanded functionality.

Eaton Crouse-Hinds Series Utility Box Cover, Steel, For Gfci Device
  • Our Part #: TP613
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP613
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 100 ($211.76) ·
TP613 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$211.76

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 26 LB/Ea
  • Our Part #: TP511
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP511
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($382.72) ·
TP511 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$765.43

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP513
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP513
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($222.39) ·
TP513 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$444.78

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds