TRBR15BBXSP - Recp TR Duplex 15A 125V 2P3W STR B&S BR

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRBR15BBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15B-BXSP
Description
Recp TR Duplex 15A 125V 2P3W STR B&S BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Brown, Tamper Resistant
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750106 / 00032664750106
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15BBXSP - Small Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Video
Attachments
 
 
TRBR15BBXSP - Specification Sheet
Brochures
 
 
TRBR15BBXSP - Brochure
Other Links
 
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15B-BXSP Recp TR Duplex 15A
Description
RECP TR DUPLEX 15A 125V 2P3W STR B&S BR
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Brown, Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR Comm
Special Features
Wiring Type Back and Side Wire
Additional Information
Mounting Type
Flush Mount
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15B-BXSP
GTIN
00032664750106
UPC
032664750106
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
cULus Listed,NOM
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with TRBR15BBXSP.
Jump To:

Frequently Purchased Together

These items are compatible and complement TRBR15BBXSP, providing enhanced or expanded functionality.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Polycarbonat...
  • Our Part #: PJ8W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Gfci TWR Self Test Duplex 15A 125V WH
  • Our Part #: TWRGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.80) · 60 ($1,396.80) ·
TWRGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Polycarbonate, Single...
  • Our Part #: PJ26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.79

Per 100

QTY:
Each
Add
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($102.48) ·
MM420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.85) · 25 ($629.25) ·
CHF230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.17

Each

QTY:
Each
Add
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In...
  • Our Part #: B114RUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B114RUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($90.10) ·
B114RUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$180.19

Per 100

QTY:
Each
Add

* All prices subject to change.

false