GASK578 - 2-1/2" & 3" Form 7 Conduit Body Gasket

GAS

  • $9.70 (Each)
  • $9.70 (Each)

  • $242.45 (Per 25)

  • $969.81 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GASK578
Manufacturer's Part Number
GASK578
Description
2-1/2" & 3" Form 7 Conduit Body Gasket
Conduit Body Gasket, Form 7 Body Type, 1 CT;25 PK Package Quantity, 2-1/2 In;3 In Trade Size
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
-
UPC/EAN/GTIN
88954123857
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.70 (Each)
Carton
$9.70 (Each)
Standard Packaging
$242.45 (Per 25)
Resources
Descriptions
Product Type
Conduit Body Gasket
Long Description
Conduit Body Gasket, Form 7 Body Type, 1 CT;25 PK Package Quantity, 2-1/2 in;3 in Trade Size
Short Description
Conduit Body Gasket, 2-1/2;3 in, Form 7, 1 CT;25 PK
Description
2-1/2" & 3" FORM 7 CONDUIT BODY GASKET
Additional Information
body type
Form 7
package quantity
1 CT;25 PK
Manufacturer Information
Brand
TEXAS GASKET & PACKING CO
Manufacturers Part Number
GASK578
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2-1/2 in;3 in
Packaging
Weight per each
0.078
Carton
1
Package
25
You must have an account to view stock levels

* All prices subject to change.