FLE14HT32841 - 120V 4100K Med Base CFL Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE14HT32841
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
FLE14HT3/2/841
Description
120V 4100K Med Base CFL Lamp
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 H Average Life, 4100 K, 120 V, 14 W, 950 LM Brightness (Lumens), Non Dimmable, Instant, 4.5 In Length, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168945424 / 00043168945424
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE14HT32841 - Large Image
Attachments
 
 
FLE14HT32841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14 W
Voltage Rating
120 V
Material, Color, and Finish
Base Type
E26 Medium Screw
Color Rendering Index
82
color temperature
4100 k
Dimensions and Weight
Length
4.5 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
120V 4100K MED BASE CFL LAMP
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 h Average Life, 4100 K, 120 V, 14 W, 950 lm Brightness (Lumens), Non Dimmable, Instant, 4.5 in Length, 0.19 lb/EA
Short Description
Compact Fluorescent Lamp, 16 W, E26 Medium Screw, 10000 h Life
Special Features
Dramatic Energy Cost Saving;Long Life
Additional Information
bulb shape
R30
average life
10000 h
Brightness (Lumens)
950 lm
start type
Instant Start
Standards Met
TCLP Compliant
package quantity
1 CT;10 STD PK
Manufacturer Information
Manufacturers Part Number
FLE14HT3/2/841
Brand
GE Current, a Daintree company
GTIN
00043168945424
UPC
043168945424
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat