394198BL2 - CAT5E Eco 100MHZ Blue

HCM

  • $0.22 (Each)
  • $0.22 (Each)

  • $218.58 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
394198BL2
Manufacturer's Part Number
394198BL2
Description
CAT5E Eco 100MHZ Blue
CAT5E Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.189 In;4.80 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 20.3/1000 LB/FT;9.24/305 KG/M Weight
Slang Terms

Categories
Wire - Telecomm Wire & Cable
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$218.58 (Per 1,000)
Resources
Images
 
 
394198BL2 - Small Image
 
394198BL2 - Large Image
Specifications Sheets
 
 
394198BL2 - Specification Sheet
Features
Number of Conductors
4
Material, Color, and Finish
Jacket Material
Thermoplastic
Color
Blue
Descriptions
Product Type
Cat5e Cable
Long Description
CAT5E Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made in USA, 4 - Conductors, 0.189 in;4.80 mm Outside Diameter, Carton Package Type, REACH & RoHS Compliant;UL Verified Standards Met, 20.3/1000 lb/ft;9.24/305 kg/m Weight
Features
Recent improvements have made our ECO(TM) Category 6 cable better than ever. The engineers at our New Hampshire facility, where ECO is made, are always finding ways to improve the electrical and physical performance of our products. After significant research and testing, the new ECO offers reduced pull tension, meaning it pulls more easily from the box than previous designs, and its core has been improved to dramatically reduce internal torque, resulting in a cable that lays flatter when pulled from the b
Short Description
CAT5E Cable, 4 Conductor, 0.189 in/4.80 mm Dia, Thermoplastic
Additional Information
Low Smoke Plenum Construction
Description
CAT5E ECO 100MHZ BLUE
Additional Information
outside diameter
0.189 in;4.80 mm
Cable Shape
Round
Standards Met
REACH & RoHS Compliant;UL Verified
Made in USA
yes
Manufacturer Information
Brand
HITACHI CABLE AMERICA INC
Manufacturers Part Number
394198BL2
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
20.3/1000 lb/ft;9.24/305 kg/m
Package Type
Carton
Weight per each
0
Carton
1000
Uses, Certifications, and Standards
Application
Ethernet Cable
You must have an account to view stock levels

* All prices subject to change.