C3R886HCR - 3R 8X8X6 HNG CVR

Hammond MFG.

  • $76.35 (Each)
  • $76.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3R886HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R886HCR
Description
3R 8X8X6 HNG CVR
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 In Overall Depth, 8 In Overall Length, 8 In Overall Width, 8 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361857 / 00623980361857
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.35 (Each)
Resources
Images
 
 
C3R886HCR - Large Image
 
C3R886HCR - Large Image
Attachments
 
 
C3R886HCR - Specification Sheet
Other Links
 
 
C3R886HCR - Other
 
C3R886HCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
Gray Powder Coated
Color
Gray
Dimensions and Weight
Overall Length
8 in
Size
8 in x 8 in x 6 in
Descriptions
Description
3R 8X8X6 HNG CVR
Product Type
Junction Box Enclosure
Long Description
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 in Overall Depth, 8 in Overall Length, 8 in Overall Width, 8 lb
Short Description
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, 8 in
extra long description
HMND C3R886HCR 3R HINGE COV 8X8X6
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Additional Information
accessory type
Junction Box Enclosure
Mounting Type
Hinge Mount
for use with
NEMA 3R Enclosure;Wiring and Junction Box
ip rating
IP24
Overall Depth
6 in
Overall Width
8 in
package quantity
1 ct
Standards Met
UL 50 Listed;CSA Certified;IEC 60529 Compliant;RoHS Compliant;IEC 60529;NEMA Type 3R Compliant
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R886HCR
GTIN
00623980361857
UPC
623980361857
Taxonomies, Classifications, and Categories
Type
Type 3R Painted Galvanized Steel Junction Box
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
8 lb
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat