30430 - 9-1/2" Linesman Plier W/Ne, Crimp Die, Fish Tape

Ideal

  • $62.74 (Each)
  • $62.74 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
30430
Manufacturer
Ideal
Manufacturer's Part Number
30430
Description
9-1/2" Linesman Plier W/Ne, Crimp Die, Fish Tape
Laseredge High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts and Acsr, Crimps Bare and Insulated Terminals
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250304301 / 0783250304301 / 00783250304301
Weight per unit
1.18 L
Price & Packaging
Minimum Order Quantity
1
Unit
$62.74 (Each)
Resources
Images
 
 
30430 - Small Image
 
30430 - Large Image
Attachments
 
 
30430 - Specification Sheet
Brochures
 
 
30430 - Brochure
Other Links
 
 
30430 - Other
Features
Material
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
9-1/4
Descriptions
Product Type
Side Cutter W Crimp 9 In
Description
9-1/2" LINESMAN PLIER W/NE, CRIMP DIE, FISH TAPE
Features
The IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features knife-to-knife cutting blades, high leverage pivots, cam-action fish tape puller and dual crimp dies.Knife-to-knife blades rarely need resharpeningCuts hardened wire, bolts and stainless steel wire
Long Description
LASERedge High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Laser-hardened blades and serrated jaws for long-term durability; High-leverage design provides 40 PCT more cutting power; Unique reverse rivet protects smooth action of plier movement; Crimps bare and insulated terminals; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
plier type
Side Cutter
Handle Type
Vinyl-Coated, Comfort-Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30430
sub brand
LASERedge
GTIN
00783250304301
UPC
783250304301
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Side-Cutting Pliers With Crimping Die
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
You must have an account to view stock levels

* All prices subject to change.

false