35273 - Bi-Metal Hacksaw Blades, 32T 10/Card

Ideal

  • $2.74 (Each)
  • $2.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
35273
Manufacturer
Ideal
Manufacturer's Part Number
35-273
Description
Bi-Metal Hacksaw Blades, 32T 10/Card
Ideal, Blade, Hacksaw, Length: 12 In, Teeth Per Inch: 32 Tpi, Material: Bi-Metal
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/EAN/GTIN
783250498031 / 0783250498031 / 00783250498031
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Resources
Images
 
 
35273 - Small Image
 
35273 - Large Image
Attachments
 
 
35273 - Specification Sheet
Features
Material
Bi-Metal
Dimensions and Weight
Length
12
Descriptions
Product Type
Blade, Ideal, Hacksaw, 12.000 In Len, 32 Tpi, Bi-Metal, PKG: 10
Features
Hacksaw blades feature bi-metal construction to provide strength, flexibility and durability. Molybdenum-based high-speed steel alloy with additional 8% cobalt offers increased tool life with retention of the cutting edge.
Description
BI-METAL HACKSAW BLADES, 32T 10/CARD
Long Description
IDEAL, Blade, Hacksaw, Length: 12 IN, Teeth Per Inch: 32 TPI, Material: Bi-Metal
Special Features
Features: Bi-Metal Blades Provide Strength, Flexibility And Longer Life
Additional Information
Teeth per Inch
32
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-273
GTIN
00783250498031
UPC
783250498031
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hacksaw
Availability
Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 35273.
Jump To:

Similar Items

Similar items are close alternatives to 35273, though they may not be 100% alike.

Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal...
  • Our Part #: 48430630
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-43-0630
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.65)
48430630 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.65

Each

QTY:
Each
Add
Blade,Ideal,Hacksaw,12.000 IN LEN,32 TPI,Bi-Metal,PKG: 100
  • MFR Part #: 35-264
  • GTIN: 00783250507863
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35273 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10039 Greenlee n/a
333-1232 Greenlee 00783310100393
35-264 Ideal Industries 783250507863
35-273 Ideal Industries 783250498031
1200BI Klein Tools 00092644314117
1232BI Klein Tools 00092644314247
1232BI-P Klein Tools 00092644314254
20156 Lenox n/a
S232HE Lenox n/a
48-43-0630 Milwaukee Electric Tool 00045242139903
13016 Morris 00601986130165
HHB122632T10 Morse 00050326302173
HHB1232T10 Morse 00050326302326
HHCB1232-2 Morse 00050326304108
KBS1232-10 Starrett n/a
KBS1232-2 Starrett n/a

* All prices subject to change.