92611 - Disc-RTQ RG-59 F Compression Connector, 10/Card

Ideal

  • $10.33 (Per 10)
  • $1.03 (Each)

  • $10.33 (Per 10)

  • $103.30 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92611
Manufacturer
Ideal
Manufacturer's Part Number
92-611
Description
Disc-RTQ RG-59 F Compression Connector, 10/Card
RG-59 RTQ F Compr Conn 10 PK
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250926114 / 0783250926114 / 00783250926114
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.03 (Each)
Carton
$10.33 (Per 10)
Resources
Images
 
 
92611 - Small Image
 
92611 - Large Image
Attachments
 
 
92611 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
RG-59 RTQ F Compr Conn 10 PK
Description
DISC-RTQ RG-59 F COMPRESSION CONNECTOR, 10/CARD
Long Description
RG-59 RTQ F COMPR CONN 10 PK
Features
Connector Model: 59FRTQAccepts RG-59/RG-59 Quad coax cablesCenter conductor range: AllDielectric diameter range: .135 - .148Outer jacket diameter range: .220 - .270Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X®3The IDEAL RTQ series of F connectors offers a single connector solution to cover a range of coax types. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be term
Manufacturer Information
Manufacturers Part Number
92-611
Brand
Ideal
GTIN
00783250926114
UPC
783250926114
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
10
Status
Inactive
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 92611.
Jump To:

Similar Items

Similar items are close alternatives to 92611, though they may not be 100% alike.

RG-59 F RTQ COMP CONN 50JR
  • MFR Part #: 92-610
  • GTIN: 00783250926107
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat