CLND11458 - 2HOLE Long Barrel

Ilsco

  • $17.23 (Each)
  • $17.23 (Each)

  • $1,723.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CLND11458
Manufacturer
Ilsco
Manufacturer's Part Number
CLND-1-14-58
Description
2HOLE Long Barrel
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4IN Bolt Size, 5/8IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669634785 / 00783669634785
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Carton
$17.23 (Each)
Resources
Images
 
 
CLND11458 - Small Image
 
CLND11458 - Large Image
Attachments
 
 
CLND11458 - Specification Sheet
Other Links
 
 
CLND11458 - Other
Descriptions
Product Type
Cu CMP No Syt 1 Awg 9/32-5/8 T Ul Csa Lo
Description
2HOLE LONG BARREL
extra long description
ILSCO CLND-1-14-58 CU CMP NO SYT 1
Long Description
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Manufacturers Part Number
CLND-1-14-58
Brand
Ilsco
GTIN
00783669634785
UPC
783669634785
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.069
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of CLND11458.
Jump To:

Cross Referenced

These items are similar to CLND11458 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1CL-2TC14 Burndy 00781810503614
CLND-1-14-58 ILSCO 00783669634785
CLWD-1-14-58 ILSCO 00783669634792
CSWD-1-14-58 ILSCO 00783669634815
94338 Morris 00601986943383
L1N-141 NSi Industries 00662381339089
LCC1-14A-E Panduit 00074983382415
LCD1-14A-E Panduit 00074983382934
54809BE Thomas & Betts 00786210189796
L 1-214 Thomas & Betts n/a

* All prices subject to change.