K4251 - 1800W Telescoping 120V

Intermatic

  • $44.07 (Each)
  • $44.07 (Each)

  • $528.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4251
Manufacturer
Intermatic
Manufacturer's Part Number
K4251
Description
1800W Telescoping 120V
Stem and Swivel Mount Thermal Photocontrol, 120 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275067752 / 00078275067752
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.07 (Each)
Standard Packaging
$528.84 (Per 12)
Resources
Other Links
 
 
K4251 - Other
Images
 
 
K4251 - Large Image
 
K4251 - Large Image
Attachments
 
 
K4251 - Specification Sheet
360 Images
 
 
K4251 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-3/8 DIAMETER X 4 HEIGHT IN, 3.5 DIAMETER X 10.2 HEIGHT MM
Descriptions
Description
1800W TELESCOPING 120V
Product Type
Stem and Swivel Mount Thermal Photocontrol, 120 V
extra long description
INT-MAT K4251 Stem and Swivel Mount
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description
Stem and Swivel Mount Thermal Photocontrol, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads
Additional Information
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4251
GTIN
00078275067752
UPC
078275067752
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Thermal Type Photo Cell
Packaging
Weight per each
0.304
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
standard
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
Frequency Rating
50/60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat