089059 - KT90-15 3/4" PVC THR Stubdown Kwikon

Cor-Line Ent

  • $35.52 (Each)
  • $35.52 (Each)

  • $1,243.36 (Per 35)

  • $3,552.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
089059
Manufacturer
Cor-Line Ent
Manufacturer's Part Number
089059
Description
KT90-15 3/4" PVC THR Stubdown Kwikon
KT90-15 3/4" PVC THR Stubdown Kwikon
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
Ent Conduit, Fittings, & Accy
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454334540 / 00622454334540
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.52 (Each)
Carton
$35.52 (Each)
Standard Packaging
$1,243.36 (Per 35)
Resources
Images
 
 
089059 - Large Image
Brochures
 
 
089059 - Brochure
Tech Bulletins
 
 
089059 - Tech Bulletin
Other Links
 
 
089059 - Other
 
089059 - Other
Features
connection
NAIL or SCREW
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4"
Descriptions
Description
KT90-15 3/4" PVC THR STUBDOWN KWIKON
Product Type
3/4" PVC THR Stubdown Kwikon
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
extra long description
MULTIFIT 089059 3/4" PVC THR STUBDO
Long Description
KT90-15 3/4" PVC THR STUBDOWN KWIKON
Manufacturer Information
Brand
Cor-Line Ent
Manufacturers Part Number
089059
GTIN
00622454334540
UPC
622454334540
Taxonomies, Classifications, and Categories
Type
THR STUBDOWN
Packaging
Weight per each
0.106
Carton
1
Package
35
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
You must have an account to view stock levels
These alternate items can be purchased instead of 089059.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 089059.

KT90-15 3/4" PVC THR Stubdown Kwikon
  • Our Part #: KT9015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 089059
  • Manufacturer: Ipex Usa LLC-233406
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.52)
KT9015 - Ipex Usa LLC-233406

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.52

Each

QTY:
Each
Add

* All prices subject to change.