24BWH - Trim WHT Univ RND Baffle

Juno

  • $23.92 (Each)
  • $23.92 (Each)

  • $574.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24BWH
Manufacturer
Juno
Manufacturer's Part Number
24 BWH
Description
Trim WHT Univ RND Baffle
Juno 6-Inch Line Voltage Tapered Recessed Baffle Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700384 / 00661209700384
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.92 (Each)
Standard Packaging
$574.08 (Per 24)
Resources
Images
 
 
24BWH - Small Image
 
24BWH - Large Image
Attachments
 
 
24BWH - Specification Sheet
Other Links
 
 
24BWH - Other
 
24BWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2.875
Length
7.625
Width
7.625
Descriptions
Description
TRIM WHT UNIV RND BAFFLE
Long Description
Juno 6-inch line voltage tapered recessed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Product Type
Trim
extra long description
LITH 24 BWH 6IN Downlight Tapered B
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
24 BWH
GTIN
00661209700384
UPC
661209700384
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight per each
14.5
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat